S Womens Recycled Msh Zip Vst: Y Class 2

  • Mfr # ECO-RYIMZW-YS

  • Zoro # G910105458


product price: $6.85
/ea

Key Features

Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-RYIMZW-YS
Zoro #
G910105458
UPC #
021844637573
Country of Origin
China

Dimensions

Size
S
Vest Size
S
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Zipper
Gender
Women's
Number of Outside Pockets
1
Number of Inside Pockets
1
Features
100% Post-consumer Recycled Polyester
Standards
ANSI/ISEA 107-2020
Covered Pocket Locations
Inner Lower, Left Chest
Pocket Location
Inner Lower, Left Chest
ANSI Type
R
Reflective Tape Attachment Type
Hi-Visibility
Fabric Construction
Mesh
Breakaway
No
Includes LED Lights
No
Total Number of Pockets
2
Vest Front Style
Mesh
Includes Microphone Tab
No
Includes ID Window
No
Safety Vest Style
Standard
Fall Protection Compatible
No
Includes Tablet Pocket
No
Horizontal Stripe Type
Single
Vest Back Style
Mesh
Includes Tool Lanyard Grommets
No
Reflective Stripe Border Type
None

Description

Safety Vest, ANSI Class 2, Vest Size S, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern U, Features 100 Percent Post-consumer Recycled Polyester, Standards ANSI/ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.