Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Yellow, 2, Polyester

  • Mfr # LUX-RYSMW-YS

  • Zoro # G310105461


product price: $13.99
/ea

Key Features

Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-RYSMW-YS
Zoro #
G310105461
UPC #
021844637528
Country of Origin
China

Dimensions

Size
S
Vest Size
S
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Zipper
Number of Pockets with Closure
2
Gender
Women's
Number of Inside Pockets
2
Features
100% Post-consumer Recycled Polyester
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
2
Safety Vest Style
Surveyor's
Vest Back Style
Mesh
Includes ID Window
Yes
Reflective Stripe Border Type
Contrasting
Covered Pocket Locations
Lower Front
ANSI Type
R
Expandable
Yes
Pocket Location
Inner Lower, Left Chest, Lower Front, Right Chest
Reflective Tape Attachment Type
Hi-Visibility
Includes Tool Lanyard Grommets
Yes
Fabric Construction
Mesh
Includes Microphone Tab
Yes
Includes LED Lights
No
Breakaway
No
Total Number of Pockets
4
Includes Tablet Pocket
No
Vest Front Style
Mesh
Fall Protection Compatible
No
Vest Features
Mic Tab
Horizontal Stripe Type
Single

Description

Safety Vest, ANSI Class 2, Vest Size S, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern U, Number of Pockets with Closure 2, Features 100 Percent Post-consumer Recycled Polyester, Standards ANSI/ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.