Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Yellow, 2-Tone Class 2, 2XL

  • Mfr # LUX-SSCLC2Z-Y2X

  • Zoro # G200725533


product price: $14.89
/ea

Key Features

Color
Yellow
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Total Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSCLC2Z-Y2X
Zoro #
G200725533
UPC #
-
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester Mesh
Closure Type
Zipper
Total Number of Pockets
5

Description

Safety Vest,Yellow,2-Tone Class 2,2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.