Seat Belt Cover, Hi-Vis, Orange
Mfr # LUX-900-O
Zoro # G0884875
product price: $4.29
/eaKey Features
Type
Hi-Visibility
Material
Polyester
Color
Orange
Length
18 1/2 in
For Use With
Automobiles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-900-O
Zoro #
G0884875
UPC #
021844574786
Country of Origin
China
Dimensions
Length
18 1/2 in
Overall Length
18 in
Details
Item
Seatbelt Cover
Type
Hi-Visibility
Material
Polyester
Color
Orange
For Use With
Automobiles
Features
Reflective Strip
Product Type
Seat Belt Cover
Description
Seatbelt Cover, Product Type Seat Belt Cover, Overall Length 18 in, Material Polyester, Color Orange, Features Reflective Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.