Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Visor with Neck Shade, For Use With most regular hard hats (not full brim) Yellow

  • Mfr # 898-098

  • Zoro # G3594285


product price: $9.69
/ea

Key Features

Material
Polyester/Cotton Twill
Color
Yellow
For Use With
Front Brim Hard Hats
Sun Shade Mounting
Over-the-Hat with Wide Brim
Mounting Style
Over-the-Hat with Wide Brim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
898-098
Zoro #
G3594285
UPC #
021844560765
Country of Origin
China

Details

Item
Visor with Neck Shade
Material
Polyester/Cotton Twill
Color
Yellow
For Use With
Front Brim Hard Hats
Sun Shade Mounting
Over-the-Hat with Wide Brim
Mounting Style
Over-the-Hat with Wide Brim

Description

Visor with Neck Shade, Sun Shade Mounting Over-the-Hat with Wide Brim, Head Protection Color Yellow, Material Polyester/Cotton Twill, For Use With Front Brim Hard Hats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.