Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shin Reflector, PR

  • Mfr # LUX-SG-Y

  • Zoro # G3303469


product price: $12.59
/pr

Key Features

Color
Yellow
Material
Polyester
Size
Universal
Standards
ANSI E
Features
Reflective Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SG-Y
Zoro #
G3303469
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Overall Length
15 in
Reflective Stripe Width
2 in

Details

Item
Shin Reflector
Color
Yellow
Material
Polyester
Standards
ANSI E
Features
Reflective Tape
Gender
Unisex
ANSI Class
E
Leg Closure
Hook-and-Loop
Reflective Stripe Border Type
None
Garment Type
Gaiters
Reflective Stripe Locations
Leg
Series
LUX-SG

Description

High Visibility Yellow Leg Gaitor, Garment Type Gaiters, ANSI Class E, Gender Unisex, Color Yellow, Material Polyester, Size Universal, Overall Length 15 in, Leg Closure Hook-and-Loop, Reflective Stripe Border Type None, Standards ANSI E, Features Reflective Tape, Reflective Stripe Locations Leg, Reflective Stripe Width 2 in, Series LUX-SG, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.