Short Sleeve Hi-Vis Unisex T-Shirt, Polyester, Orange, S
Mfr # LUX-XSSPB-OS
Zoro # G4327937
product price: $11.75
/eaKey Features
Material
Polyester
Standards
NOT ANSI RATED
Number of Outside Pockets
1
Features
Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XSSPB-OS
Zoro #
G4327937
UPC #
021844613942
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
36 in
Sleeve Length
16 1/4 in
Length
28 in
Maximum Chest Size
36 in
Size-Body Type
Regular
Details
Item
Short Sleeve Hi-Vis Unisex T-Shirt
Material
Polyester
Color
Orange
Standards
NOT ANSI RATED
Number of Outside Pockets
1
Features
Fabric's Pattern-Smooth, Clear Finish and Small Diamond Shaped; Very Soft, Absorbent and Launders Well; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
Gender
Unisex
Fabric Weight
3.8 oz
Closure Type
Pullover
Style
T-Shirt
Moisture-Wicking
Yes
Pocket Locations
Left Chest
Front Closure Type
None
Ultraviolet Protection Factor
30
Sleeve Type
Short
Garment Features
None
Series
LUX-XSSPB
Fit
Regular Fit
Description
T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Orange, Sleeve Type Short, Sleeve Length 16 1/4 in, Size S, Maximum Chest Size 36 in, Length 28 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XSSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.