Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Occunomix Long Sleeve T-Shirt, L, ANSI Class N/A LUX-XSSPB-YL

Long Sleeve T-Shirt, L, ANSI Class N/A (Discontinued)

  • Mfr # LUX-XSSPB-YL
  • Zoro # G4574880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XSSPB-YL
Zoro #
G4574880
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
36 in to 38 in

Details

Item
Long Sleeve T-Shirt
Color
Yellow
Material
Polyester
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Pullover
Front Closure Type
Pullover

Description

Short Sleeve T-Shirt, Gender Unisex, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Color Yellow, Size L, Fabric Weight 3.8 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.