Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XTRNSM-OS
Zoro #
G5054275
UPC #
021844570344
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
3/4 in
Minimum Chest Size
32 in
Maximum Chest Size
34 in
Details
Features
4 Pen Compartment Packet, White Gloss Tape With Contrasting Trim
Item
Hi-Vis Non-Rated Vest,Orange,S
Color
Orange
Material
Polyester
Standards
NOT ANSI RATED
Closure Type
Zipper
Pockets
7-9
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No
Total Number of Pockets
7
Pocket Location
Inside Waist, Outside Waist
Number of Inside Pockets
2
Fabric Construction
Solid Front/Mesh Back
Number of Outside Pockets
5
Description
Hi-Vis Non-Rated Vest,Orange,S, Vest Size S, Features 4 Pen Compartment Packet, White Gloss Tape With Contrasting Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.