Small Hi-Vis Non-Rated Vest, Yellow, Material: Polyester Mesh
Mfr # LUX-XTRNSM-YS
Zoro # G5054196
product price: $11.99
/eaKey Features
Color
Yellow
Material
Polyester Mesh
Features
Classic Mesh Two-Tone Surveyor; 3/4" White Gloss Tape Backed by Contrasting Trim; Pockets: 2 Inner Lower, 2 Outer Lower Flapped, 4 Pen, 1 Divided (2 Sections); Zipper Closure
Standards
NOT ANSI RATED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XTRNSM-YS
Zoro #
G5054196
UPC #
021844570429
Country of Origin
China
Dimensions
Size
S
Details
Item
Hi-Vis Non-Rated Vest,Yellow,S
Color
Yellow
Material
Polyester Mesh
Features
Classic Mesh Two-Tone Surveyor; 3/4" White Gloss Tape Backed by Contrasting Trim; Pockets: 2 Inner Lower, 2 Outer Lower Flapped, 4 Pen, 1 Divided (2 Sections); Zipper Closure
Standards
NOT ANSI RATED
Description
Hi-Vis Non-Rated Vest,Yellow,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.