Shop OCCUNOMIX
See all product information
Create Account
Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Orange, L, LUX-SSETP2B-OL
- Mfr # LUX-SSETP2B-OL
- Zoro # G502564250
product price:Â
$
20.99
/ea
Sold in multiples of 2 for
$41.98
Key Features
Size
L
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LUX-SSETP2B-OL
- Zoro #
- G502564250
- UPC #
- 21844607330
- Country of Origin
- United States
Dimensions
- Size
- L
Details
- Color
- Orange
Description
OCCUNOMIX CLASSIC STANDARD WICKING BIRDSEYE CLASS 2 T-SHIRT W/ POCKET, HI-VIS ORANGE, L THE OCCUNOMIX LUX-SSETP2B ANSI CLASS 2 CLASSIC STANDARD WICKING T-SHIRT IS A PROFESSIONALLY DESIGNED AND PREMIUM QUALITY SAFETY SHIRT. THIS OCCUNOMIX SAFETY WEAR IS CLASS 2 COMPLIANT, WHICH DEFINES THE HIGHEST LEVEL OF VISIBILITY AND IS MANUFACTURED FROM ANSI 100% WICKING SPUN POLYESTER WHICH HELPS TO DRAW THE MOISTURE AWAY FROM THE BODY WHEN SWEATING. IT IS A VERY LIGHTWEIGHT WEAR DESIGNED TO OFFER COMFORT AND EASY MOVEMENT AT ALL TIMES. WITH ITS 2" SILVER REFLECTIVE TAPE, THIS SAFETY SHIRT IS MADE TO OFFER HIGH VISIBILITY PROPERTIES FOR USE IN LOW LIGHTED CONDITIONS. IT COMES WITH 1 OUTER LEFT CHEST POCKET ON THE LEFT . FEATURES:
- CLASS 2 2" SILVER REFLECTIVE TAPE: ONE 360 HORIZONTAL STRIPE, TWO VERTICAL STRIPES 100% ANSI WICKING BIRDSEYE 3.8 OZ. FABRIC WEIGHT. LIGHTWEIGHT FABRIC PROVIDES COMFORT POCKET: 1 LEFT CHEST
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.