Zoro Homepage

Sweatshirt, 2, R, Cotton/Polyester, Yellow, 2XL

  • Mfr # LUX-SWTL-Y2X

  • Zoro # G6585993


product price: $28.79
/ea

Key Features

Material
Cotton/Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWTL-Y2X
Zoro #
G6585993
UPC #
021844572072
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
56 in
Length
31 in
Sleeve Length
27 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
48 in
Maximum Chest Size
50 in

Description

Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Crew Neck Sweatshirt, Number of Outside Pockets 0, Gender Men's, Material Cotton/Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 6 oz, Size 2XL, Features Crew Neck, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 50 in, Length 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.