Zoro Homepage

Sweatshirt, 2, R, Cotton/Polyester, Yellow, 3XL

  • Mfr # LUX-SWTLH-Y3X

  • Zoro # G6698587


product price: $38.15
/ea

Key Features

Material
Cotton/Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWTLH-Y3X
Zoro #
G6698587
UPC #
021844572157
Country of Origin
China

Dimensions

Size
3XL
Sleeve Length
27 1/2 in
Length
32 in
Fits Chest Size
60 in
Maximum Chest Size
54 in
Size-Body Type
Regular
Minimum Chest Size
52 in
Reflective Stripe Width
2 in

Description

Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 1, Gender Men's, Material Cotton/Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 6 oz, Size 3XL, Features Drawstring and Adjustable Stoppers, Pouch Pocket, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.