Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sweatshirt, 3, R, Polyester, Yellow, 5XL

  • Mfr # LUX-SWTHZBK-Y5X

  • Zoro # G4328241


product price: $36.69
/ea

Key Features

Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWTHZBK-Y5X
Zoro #
G4328241
UPC #
021844613805
Country of Origin
China

Dimensions

Size
5XL
Sleeve Length
37 3/4 in
Fits Chest Size
68 in
Length
34 1/2 in
Size-Body Type
Regular
Minimum Chest Size
60 in
Reflective Stripe Width
2 in
Maximum Chest Size
68 in

Details

Item
Sweatshirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Gender
Unisex
Features
Drawstring and Adjustable Stoppers
Closure Type
zipper
Fabric Weight
9 oz
Reflective Stripe Border Color
Silver
Front Closure Type
Zipper
Reflective Stripe Border Type
None
Fit
Regular Fit
Sweatshirt Style
Hoodie
Cuff Style
Elastic
Hood Features
Drawstring Closure
Insulated for Cold Conditions
No
Temperature Rating
9 Degrees to 52 Degrees F
Series
LUX-SWTHZBK
Includes Hood
Yes
Pocket Locations
Lower Front
Garment Features
Black Bottom
Reflective Stripe Main Color
Silver

Description

Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size 5XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, ISEA, Maximum Chest Size 68 in, Cuff Style Elastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.