T-Shirt, 100 per. Polyester, Yellow, 3XL (Discontinued)
- Mfr # LUX-SSTP2-Y3X
- Zoro # G3788373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSTP2-Y3X
Zoro #
G3788373
UPC #
021844564596
Country of Origin
Multiple
Dimensions
Size
3XL
Fits Chest Size
42" to 49"
Details
Item
T-Shirt
Color
Yellow
Material
100% Polyester
Fabric Weight
6 oz
Standards
ANSI/ISEA 107-2010
Closure Type
Pullover
ANSI Class
2
ANSI Type
Class 2
Description
T-Shirt, ANSI Class 2, Material 100 Percent Polyester, Number of Outside Pockets 1, Color Yellow, Size 3XL, Fabric Weight 6 oz, Standards ANSI/ISEA 107-2010, ANSI Type Class 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.