Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shirt, 2, R, Polyester, Yellow, 4XL

  • Mfr # LUX-SSETPBK-Y4X

  • Zoro # G9075945


product price: $11.89
/ea

Key Features

Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSETPBK-Y4X
Zoro #
G9075945
UPC #
021844607859
Country of Origin
China

Dimensions

Size
4XL
Sleeve Length
8.5 in
Length
31 in
Fits Chest Size
60 in
Maximum Chest Size
60 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Absorbent, Launders Well, Lightweight, Soft
Closure Type
Pullover
Gender
Men's
Fabric Weight
3.8 oz
Reflective Stripe Border Type
None
Garment Features
Birdseye Texture, Black Bottom
Ultraviolet Protection Factor
30
Front Closure Type
Pullover
Reflective Stripe Border Color
Silver
Reflective Stripe Main Color
Silver
Pocket Locations
Left Chest
Series
LUX-SSETPBK
Moisture-Wicking
Yes
Sleeve Type
Short
Collar Style
Tagless Collar
Shirt Style
T-Shirt

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 4XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 60 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.