Zoro Homepage

T-Shirt, 2, R, Polyester, Yellow, L

  • Mfr # LUX-SSETPBK-YL

  • Zoro # G9075963


product price: $13.19
/ea

Key Features

Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSETPBK-YL
Zoro #
G9075963
UPC #
021844607873
Country of Origin
China

Dimensions

Size
L
Length
29 in
Sleeve Length
8 in
Fits Chest Size
44 in
Reflective Stripe Width
2 in
Maximum Chest Size
44 in
Size-Body Type
Regular

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 44 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.