Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shirt, 2, R, Polyester, Yellow, XL

  • Mfr # LUX-SSETPBK-YXL

  • Zoro # G9075997


product price: $11.89
/ea

Key Features

Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSETPBK-YXL
Zoro #
G9075997
UPC #
021844607903
Country of Origin
China

Dimensions

Size
XL
Sleeve Length
8 in
Length
30 in
Fits Chest Size
48 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Chest Size
48 in

Details

Item
T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Absorbent, Launders Well, Lightweight, Soft
Gender
Men's
Fabric Weight
3.8 oz
Closure Type
Pullover
Front Closure Type
Pullover
Pocket Locations
Left Chest
Shirt Style
T-Shirt
Reflective Stripe Main Color
Silver
Moisture-Wicking
Yes
Reflective Stripe Border Type
None
Reflective Stripe Border Color
Silver
Ultraviolet Protection Factor
30
Collar Style
Tagless Collar
Series
LUX-SSETPBK
Garment Features
Birdseye Texture, Black Bottom
Sleeve Type
Short

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 48 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.