Zoro Homepage

T-Shirt, 3, R, Polyester, Black; Yellow, 5XL

  • Mfr # LUX-LSETPBK-Y5X

  • Zoro # G4328031


product price: $17.99
/ea

Key Features

Material
Polyester
Color
Black; Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSETPBK-Y5X
Zoro #
G4328031
UPC #
021844613645
Country of Origin
China

Dimensions

Size
5XL
Sleeve Length
38 in
Fits Chest Size
68 in
Length
33 in
Maximum Chest Size
68 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
T-Shirt
Material
Polyester
Color
Black; Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Fabric Weight
3.8 oz
Gender
Unisex
Features
Absorbent, Launders Well, Lightweight, Soft
Reflective Stripe Border Type
None
Reflective Stripe Border Color
Silver
Pocket Locations
Left Chest
Ultraviolet Protection Factor
30
Shirt Style
T-Shirt
Series
LUX-LSETPBK
Sleeve Type
Long
Collar Style
Tagless Collar
Moisture-Wicking
Yes
Garment Features
Birdseye Texture, Black Bottom, Black Cuffs
Reflective Stripe Main Color
Silver
Front Closure Type
Pullover

Description

T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Black; Yellow, Size 5XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Black Cuffs, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 68 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.