Zoro Homepage

T-Shirt, 3, R, Polyester, Black; Yellow, XL

  • Mfr # LUX-LSETPBK-YXL

  • Zoro # G4328007


product price: $17.99
/ea

Key Features

Material
Polyester
Color
Black; Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSETPBK-YXL
Zoro #
G4328007
UPC #
021844613676
Country of Origin
China

Dimensions

Size
XL
Sleeve Length
36 in
Length
31 in
Fits Chest Size
52 in
Reflective Stripe Width
2 in
Maximum Chest Size
52 in
Size-Body Type
Regular

Details

Item
T-Shirt
Material
Polyester
Color
Black; Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Fabric Weight
3.8 oz
Gender
Unisex
Features
Absorbent, Launders Well, Lightweight, Soft
Sleeve Type
Long
Reflective Stripe Border Color
Silver
Ultraviolet Protection Factor
30
Moisture-Wicking
Yes
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Reflective Stripe Border Type
None
Collar Style
Tagless Collar
Reflective Stripe Main Color
Silver
Front Closure Type
Pullover
Garment Features
Birdseye Texture, Black Bottom, Black Cuffs
Series
LUX-LSETPBK

Description

T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Black; Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Black Cuffs, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 52 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.