Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shirt, 3, R, Polyester, Orange, 3XL

  • Mfr # LUX-SSETP3B-O3X

  • Zoro # G7038875


product price: $15.25
/ea

Key Features

Material
Polyester
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSETP3B-O3X
Zoro #
G7038875
UPC #
021844610002
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
56 in
Sleeve Length
10.5 in
Length
32 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Chest Size
56 in

Details

Item
T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Features
Absorbent, Launders Well, Lightweight, Soft
Gender
Men's
Fabric Weight
3.8 oz
Shirt Style
T-Shirt
Moisture-Wicking
Yes
Reflective Stripe Border Color
Silver
Series
LUX-SSETP3B
Front Closure Type
Pullover
Collar Style
Tagless Collar
Ultraviolet Protection Factor
30
Pocket Locations
Left Chest
Sleeve Type
Short
Reflective Stripe Main Color
Silver
Garment Features
Birdseye Texture
Reflective Stripe Border Type
None

Description

T-Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Short, Maximum Chest Size 56 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.