T-Shirt, 3, R, Polyester, Orange, 5XL
Mfr # LUX-SSETP3B-O5X
Zoro # G6481781
product price: $15.25
/eaKey Features
Material
Polyester
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSETP3B-O5X
Zoro #
G6481781
UPC #
021844610026
Country of Origin
China
Dimensions
Size
5XL
Length
33 in
Sleeve Length
10.5 in
Fits Chest Size
62 in
Maximum Chest Size
62 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Description
T-Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 5XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Short, Maximum Chest Size 62 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.