Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shirt, 3, R, Polyester, Orange, L

  • Mfr # LUX-LSETP3B-OL

  • Zoro # G4328165


product price: $17.15
/ea

Key Features

Material
Polyester
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSETP3B-OL
Zoro #
G4328165
UPC #
021844613515
Country of Origin
China

Dimensions

Size
L
Sleeve Length
35.5 in
Length
30 in
Fits Chest Size
44 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Reflective Stripe Width
2 in

Details

Item
T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Fabric Weight
3.8 oz
Gender
Unisex
Features
Absorbent, Launders Well, Lightweight, Soft
Reflective Stripe Border Color
Silver
Reflective Stripe Main Color
Silver
Pocket Locations
Left Chest
Ultraviolet Protection Factor
30
Sleeve Type
Long
Collar Style
Tagless Collar
Garment Features
Birdseye Texture
Shirt Style
T-Shirt
Reflective Stripe Border Type
None
Series
LUX-LSETP3B
Front Closure Type
Pullover
Moisture-Wicking
Yes

Description

T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 44 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.