Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Shirt, 3, R, Polyester, Orange, M

  • Mfr # LUX-SSETP3B-OM

  • Zoro # G7253583


product price: $15.25
/ea

Key Features

Material
Polyester
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSETP3B-OM
Zoro #
G7253583
UPC #
021844610040
Country of Origin
China

Dimensions

Size
M
Sleeve Length
10 in
Length
33 in
Fits Chest Size
40 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Chest Size
40 in

Details

Item
T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Features
Absorbent, Launders Well, Lightweight, Soft
Fabric Weight
3.8 oz
Gender
Men's
Ultraviolet Protection Factor
30
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Silver
Pocket Locations
Left Chest
Reflective Stripe Border Type
None
Series
LUX-SSETP3B
Moisture-Wicking
Yes
Garment Features
Birdseye Texture
Sleeve Type
Short
Front Closure Type
Pullover
Shirt Style
T-Shirt
Collar Style
Tagless Collar

Description

T-Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size M, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Short, Maximum Chest Size 40 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 33 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.