Zoro Homepage

Men's T-Shirt, Polyester, Yellow, 3XL

  • Mfr # LUX-SSETP2B-Y3X

  • Zoro # G9485673


product price: $11.15
/ea

Key Features

Material
Polyester
Fits Chest Size
56 in
Back Stripe Pattern
U
Length
31 in
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSETP2B-Y3X
Zoro #
G9485673
UPC #
021844605466
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
56 in
Length
31 in
Sleeve Length
8.5 in
Maximum Chest Size
54 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
52 in

Details

Item
T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Men's
Fabric Weight
3.8 oz
Features
Absorbent, Launders Well, Lightweight, Soft
Series
LUX-SSETP2B
Reflective Stripe Main Color
Silver
Shirt Style
T-Shirt
Ultraviolet Protection Factor
30
Reflective Stripe Border Color
Silver
Sleeve Type
Short
Pocket Locations
Left Chest
Reflective Stripe Border Type
None
Collar Style
Tagless Collar
Front Closure Type
Pullover
Moisture-Wicking
Yes
Garment Features
Birdseye Texture

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 3XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 54 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.