Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's T-Shirt, Polyester, Yellow, S

  • Mfr # LUX-SSETP2B-YS

  • Zoro # G9485716


product price: $11.15
/ea

Key Features

Material
Polyester
Fits Chest Size
36 in
Back Stripe Pattern
U
Length
28 in
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSETP2B-YS
Zoro #
G9485716
UPC #
021844605510
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
36 in
Length
28 in
Sleeve Length
8 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
32 in
Maximum Chest Size
34 in

Details

Item
T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Gender
Men's
Features
Absorbent, Launders Well, Lightweight, Soft
Pocket Locations
Left Chest
Reflective Stripe Main Color
Silver
Reflective Stripe Border Type
None
Collar Style
Tagless Collar
Sleeve Type
Short
Garment Features
Birdseye Texture
Shirt Style
T-Shirt
Moisture-Wicking
Yes
Reflective Stripe Border Color
Silver
Series
LUX-SSETP2B
Front Closure Type
Pullover
Ultraviolet Protection Factor
30

Description

T-Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size S, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 34 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.