T-Shirt, XL, Yellow, Modacrylic Blend (Discontinued)
- Mfr # LUX-LST2/FR-YXL
- Zoro # G8917772
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-LST2/FR-YXL
Zoro #
G8917772
UPC #
021844601376
Country of Origin
Multiple
Dimensions
Size
XL
Length
29 in
Fits Chest Size
48 in
Minimum Chest Size
44 in
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Details
Item
T-Shirt
Color
Yellow
ANSI Class
2
Material
Modacrylic Blend, Poly, Cotton
Closure Type
Pullover
Gender
Unisex
Number of Outside Pockets
1
Features
CAT 2 Protection- ATPV 10 Cal/Cm², Flame Resistant for the Life of the Garment
Fabric Weight
7.75 oz
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, ASTM F1506, NFPA 70E
Sleeve Type
Long
Moisture-Wicking
Yes
Shirt Style
T-Shirt
Reflective Stripe Main Color
Silver
Water-Resistant
Yes
Pocket Locations
Left Chest
ANSI Type
R
Series
LUX-LST2/FR
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Modacrylic Blend, Poly, Cotton, Number of Outside Pockets 1, Color Yellow, Size XL, Fabric Weight 7.75 oz, Standards ANSI/ISEA 107-2015 Class 2 - Type R, ASTM F1506, NFPA 70E, Sleeve Type Long, Maximum Chest Size 46 in, ANSI Type R, Features CAT 2 Protection- ATPV 10 Cal/Cm�, Flame Resistant for the Life of the Garment, Length 29 in, Minimum Chest Size 44 in, Moisture-Wicking Yes, Pocket Locations Left Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.