
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-TJBJ-BYL
Zoro #
G8751768
UPC #
-
Country of Origin
China
Dimensions
Size
L
Maximum Chest Size
44 in
Reflective Stripe Width
2 in
Minimum Chest Size
42 in
Details
Item
Bomber Jacket
Color
Yellow
Front Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Features
3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
Includes Hood
Yes
Water-Resistant
Yes
Series
LUX-TJBJ
Hood Style
Detachable
Hood Features
Roll-Away Removable Hood
Style
Bomber Jacket
Garment Type
Jacket
Temperature Rating
-2 Degrees to 46 Degrees F
Includes Removable Liner
Yes
Description
Bomber Jacket, Garment Type Jacket, Style Bomber Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Yellow, Size L, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 in, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Minimum Chest Size 42 in, Features Outer Jacket Sleeves are Removable, Removable Lining
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.