Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Hooded Sweatshirt, Polyester, zipper, Orange, 5XL

  • Mfr # LUX-HZSWTBX-O5X

  • Zoro # G4573359


product price: $43.89
/ea

Key Features

Material
Polyester
Fits Chest Size
60 in to 62 in
Back Stripe Pattern
X
Standards
ANSI, CSA, ISEA
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-HZSWTBX-O5X
Zoro #
G4573359
UPC #
021844622777
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
60 in to 62 in
Size-Body Type
Regular
Minimum Chest Size
60 in
Maximum Chest Size
62 in
Reflective Stripe Width
2 in

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Orange
Back Stripe Pattern
X
Standards
ANSI, CSA, ISEA
Fit
Regular Fit
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
9 oz
Gender
Unisex
Closure Type
zipper
Features
Drawstring and Adjustable Stoppers
Sweatshirt Style
Hoodie
Pocket Locations
Lower Front
Temperature Rating
6 Degrees to 51 Degrees F
Reflective Stripe Border Type
None
Series
LUX-HZSWTBX
Reflective Stripe Main Color
Silver
Insulated for Cold Conditions
No
Reflective Stripe Border Color
Silver
Cuff Style
Elastic
Hood Features
Drawstring Closure
Front Closure Type
Zipper
Garment Features
Black Bottom
Includes Hood
Yes

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size 5XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, CSA, ISEA, Maximum Chest Size 62 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.