Zoro Homepage

Unisex Hooded Sweatshirt, Polyester, zipper, Orange, L

  • Mfr # LUX-HZSWT-OL

  • Zoro # G4573742


product price: $33.99
/ea

Key Features

Material
Polyester
Fits Chest Size
36 in to 38 in
Back Stripe Pattern
U
Standards
ANSI, ISEA
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-HZSWT-OL
Zoro #
G4573742
UPC #
021844615885
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
36 in to 38 in
Maximum Chest Size
38 in
Reflective Stripe Width
2 in
Minimum Chest Size
36 in
Size-Body Type
Regular

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI, ISEA
Fit
Regular Fit
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Closure Type
zipper
Gender
Unisex
Fabric Weight
9 oz
Features
Drawstring and Adjustable Stoppers
Series
LUX-HZSWT
Sweatshirt Style
Full Zip Sweatshirt
Includes Hood
Yes
Temperature Rating
6 Degrees to 51 Degrees F
Garment Features
None
Insulated for Cold Conditions
No
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Silver
Pocket Locations
Lower Front
Hood Features
Drawstring Closure
Front Closure Type
Zipper
Reflective Stripe Border Type
None
Cuff Style
Elastic

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size L, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.