Unisex Hooded Sweatshirt, Polyester, zipper, Orange, XL

  • Mfr # LUX-SWTHZBK-OXL

  • Zoro # G8751944


product price: $35.99
/ea

Key Features

Material
Polyester
Color
Orange
Fits Chest Size
44" to 46"
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SWTHZBK-OXL
Zoro #
G8751944
UPC #
021844621800
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
44" to 46"
Minimum Chest Size
44 in
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Size-Body Type
Regular

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015
Fit
Regular Fit
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
9 oz
Closure Type
zipper
Features
Drawstring and Adjustable Stoppers
Gender
Unisex
Reflective Stripe Border Color
Silver
Hood Features
Drawstring Closure
Includes Hood
Yes
Reflective Stripe Border Type
None
Reflective Stripe Main Color
Silver
Series
LUX-SWTHZBK
Insulated for Cold Conditions
No
Cuff Style
Elastic
Garment Features
Black Bottom
Front Closure Type
Zipper
Pocket Locations
Lower Front
Sweatshirt Style
Hoodie
Temperature Rating
9 Degrees to 52 Degrees F

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107-2015, Maximum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.