Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Hooded Sweatshirt, Polyester, zipper, Yellow, 4XL

  • Mfr # LUX-HZSWT-Y4X

  • Zoro # G4573228


product price: $33.99
/ea

Key Features

Material
Polyester
Fits Chest Size
56 in to 58 in
Back Stripe Pattern
U
Standards
ANSI, ISEA
Fit
Regular Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-HZSWT-Y4X
Zoro #
G4573228
UPC #
021844616004
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
56 in to 58 in
Minimum Chest Size
56 in
Size-Body Type
Regular
Maximum Chest Size
58 in
Reflective Stripe Width
2 in

Details

Item
Hooded Sweatshirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI, ISEA
Fit
Regular Fit
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
9 oz
Gender
Unisex
Closure Type
zipper
Features
Drawstring and Adjustable Stoppers
Sweatshirt Style
Full Zip Sweatshirt
Reflective Stripe Border Type
None
Front Closure Type
Zipper
Includes Hood
Yes
Reflective Stripe Border Color
Silver
Hood Features
Drawstring Closure
Garment Features
None
Insulated for Cold Conditions
No
Pocket Locations
Lower Front
Temperature Rating
6 Degrees to 51 Degrees F
Series
LUX-HZSWT
Cuff Style
Elastic
Reflective Stripe Main Color
Silver

Description

Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size 4XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.