Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Jacket, 100% Polyester, Yellow, 5XL

  • Mfr # LUX-ETJBJ-Y5X

  • Zoro # G3787996


product price: $48.44
/ea

Key Features

Material
100% Polyester
Size
5XL
Color
Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ETJBJ-Y5X
Zoro #
G3787996
UPC #
021844600065
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
55 in to 58 in
Length
31 1/2 in
Minimum Chest Size
62 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
64 in

Details

Item
Jacket
Material
100% Polyester
Color
Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2004/2010 Class 3
Features
Reflective Tape
Style
Bomber Jacket
Gender
Unisex
Fabric Weight
300 den
Hood Style
Packable Hood in Collar
Includes Hood
Yes
Series
LUX-ETJBJ
Temperature Rating
5 Degrees to 50 Degrees F
Includes Lining
Yes
Back Stripe Pattern
U
Includes Removable Liner
No
Garment Type
Jacket
Secondary Hazard
Cold-Condition Insulated
Water-Resistant
Yes
Hood Features
Roll-Away Hood
Reflective Stripe Border Type
None

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Yellow, Size 5XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 64 in, Material Polyester, Temperature Rating 5 Degrees to 50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 3 - Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.