Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Jacket, 100% Polyester, Yellow, L

  • Mfr # LUX-ETJBJ-YL

  • Zoro # G3788005


product price: $48.19
/ea

Key Features

Material
100% Polyester
Color
Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-ETJBJ-YL
Zoro #
G3788005
UPC #
021844600010
Country of Origin
China

Dimensions

Size
L
Length
29 1/2 in
Fits Chest Size
39 in to 43 in
Size-Body Type
Regular
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Reflective Stripe Width
2 in

Details

Item
Jacket
Material
100% Polyester
Color
Yellow
Front Closure Type
zipper
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2004/2010 Class 3
Features
Reflective Tape
Style
Bomber Jacket
Gender
Unisex
Reflective Stripe Border Type
None
Series
LUX-ETJBJ
Hood Features
Roll-Away Hood
Secondary Hazard
Cold-Condition Insulated
Garment Type
Jacket
Includes Hood
Yes
Temperature Rating
5 Degrees to 50 Degrees F
Water-Resistant
Yes
Back Stripe Pattern
U
Hood Style
Packable Hood in Collar
Includes Lining
Yes
Includes Removable Liner
No

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Yellow, Size L, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 44 in, Material Polyester, Temperature Rating 5 Degrees to 50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 3 - Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.