Zoro Homepage

Unisex Jacket, Polyester, Orange, 2XL

  • Mfr # LUX-TJBJ-O2X

  • Zoro # G6808925


product price: $74.39
/ea

Key Features

Material
Polyester
Color
Orange
Fits Chest Size
52" to 54"
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJBJ-O2X
Zoro #
G6808925
UPC #
021844565760
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
52" to 54"
Length
30 1/2 in
Minimum Chest Size
50 in
Size-Body Type
Regular
Maximum Chest Size
52 in
Reflective Stripe Width
2 in

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Orange, Size 2XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 52 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.