Zoro Homepage

Unisex Jacket, Polyester with PU Coating, Orange, 3XL

  • Mfr # LUX-TJBJ-O3X

  • Zoro # G6447061


product price: $74.49
/ea

Key Features

Material
Polyester with PU Coating
Color
Orange
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJBJ-O3X
Zoro #
G6447061
UPC #
021844565777
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
56" to 58"
Length
30 1/2 in
Size-Body Type
Regular
Maximum Chest Size
56 in
Minimum Chest Size
54 in
Reflective Stripe Width
2 in

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Orange, Size 3XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 56 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.