Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Jacket, Polyester with PU Coating, Orange, M

  • Mfr # LUX-TJBJ-OM

  • Zoro # G7022802


product price: $74.49
/ea

Key Features

Material
Polyester with PU Coating
Color
Orange
Fits Chest Size
40" to 42"
Number of Pockets
6-Apr
Number of Outside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TJBJ-OM
Zoro #
G7022802
UPC #
021844565739
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40" to 42"
Length
28 1/2 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Jacket
Material
Polyester with PU Coating
Color
Orange
Number of Pockets
6-Apr
Number of Outside Pockets
3
Number of Inside Pockets
1
ANSI Class
3
ANSI Type
R
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
Gender
Unisex
Fabric Weight
5.4 oz
Temperature Rating
-2 Degrees to 46 Degrees F
Includes Hood
Yes
Hood Features
Roll-Away Removable Hood
Secondary Hazard
Cold-Condition Insulated
Reflective Stripe Border Type
None
Includes Removable Liner
Yes
Includes Lining
Yes
Garment Type
Jacket
Back Stripe Pattern
U
Water-Resistant
Yes
Hood Style
Snap-On (Included)
Series
LUX-TJBJ

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Orange, Size M, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 40 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.