Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve Polo Shirt, Polyester, Button, Orange, 2XL

  • Mfr # LUX-LSPP2B-O2X

  • Zoro # G4573027


product price: $25.89
/ea

Key Features

Material
Polyester
Fits Chest Size
46 in to 50 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSPP2B-O2X
Zoro #
G4573027
UPC #
021844623224
Country of Origin
China

Dimensions

Size
2XL
Fits Chest Size
46 in to 50 in
Maximum Chest Size
50 in
Minimum Chest Size
46 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Long Sleeve Polo Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Closure Type
Button
Gender
Unisex
Features
Up to UPF 30 Protection
Reflective Stripe Main Color
Silver
Front Closure Type
Buttons
Shirt Style
Polo
Tag-less
Yes
Sleeve Type
Long
Garment Features
Birdseye Texture
Collar Style
Tagless Collar
Series
LUX-LSPP2B
Reflective Stripe Border Color
Silver
Reflective Stripe Border Type
None
Moisture-Wicking
Yes
Pocket Locations
Left Chest

Description

Long Sleeve Polo Shirt, Gender Unisex, ANSI Class 2, Shirt Style Polo, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Buttons, Collar Style Tagless Collar, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 50 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.