Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve Polo Shirt, Polyester, Button, Orange, 4XL

  • Mfr # LUX-LSPP2B-O4X

  • Zoro # G4573060


product price: $24.75
/ea

Key Features

Material
Polyester
Fits Chest Size
56 in to 58 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSPP2B-O4X
Zoro #
G4573060
UPC #
021844623248
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
56 in to 58 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Size-Body Type
Regular
Reflective Stripe Width
2 in

Details

Item
Long Sleeve Polo Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Button
Features
Up to UPF 30 Protection
Sleeve Type
Long
Front Closure Type
Buttons
Pocket Locations
Left Chest
Tag-less
Yes
Reflective Stripe Main Color
Silver
Shirt Style
Polo
Series
LUX-LSPP2B
Moisture-Wicking
Yes
Collar Style
Tagless Collar
Reflective Stripe Border Color
Silver
Garment Features
Birdseye Texture
Reflective Stripe Border Type
None

Description

Long Sleeve Polo Shirt, Gender Unisex, ANSI Class 2, Shirt Style Polo, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Buttons, Collar Style Tagless Collar, Color Orange, Size 4XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 58 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.