Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve Polo Shirt, Polyester, Button, Yellow, S

  • Mfr # LUX-LSPP2B-YS

  • Zoro # G4573541


product price: $25.89
/ea

Key Features

Material
Polyester
Fits Chest Size
32 in to 34 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSPP2B-YS
Zoro #
G4573541
UPC #
021844623200
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
32 in to 34 in
Maximum Chest Size
34 in
Minimum Chest Size
32 in
Reflective Stripe Width
2 in
Size-Body Type
Regular

Details

Item
Long Sleeve Polo Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Unisex
Closure Type
Button
Fabric Weight
3.8 oz
Features
Up to UPF 30 Protection
Moisture-Wicking
Yes
Reflective Stripe Main Color
Silver
Reflective Stripe Border Color
Silver
Collar Style
Tagless Collar
Front Closure Type
Buttons
Shirt Style
Polo
Reflective Stripe Border Type
None
Series
LUX-LSPP2B
Tag-less
Yes
Sleeve Type
Long
Pocket Locations
Left Chest
Garment Features
Birdseye Texture

Description

Long Sleeve Polo Shirt, Gender Unisex, ANSI Class 2, Shirt Style Polo, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Buttons, Collar Style Tagless Collar, Color Yellow, Size S, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 34 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.