Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve T-Shirt, Polyester, Pullover, Black; Orange, 3XL

  • Mfr # LUX-LSETPBK-O3X

  • Zoro # G4574278


product price: $17.99
/ea

Key Features

Material
Polyester
Color
Black; Orange
Fits Chest Size
52 in to 54 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSETPBK-O3X
Zoro #
G4574278
UPC #
021844617285
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
52 in to 54 in
Reflective Stripe Width
2 in
Minimum Chest Size
52 in
Size-Body Type
Regular
Maximum Chest Size
54 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Black; Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Gender
Unisex
Closure Type
Pullover
Fabric Weight
3.8 oz
Features
Absorbent, Launders Well, Lightweight, Soft
Shirt Style
T-Shirt
Front Closure Type
Pullover
Ultraviolet Protection Factor
30
Series
LUX-LSETPBK
Reflective Stripe Main Color
Silver
Pocket Locations
Left Chest
Garment Features
Birdseye Texture, Black Bottom, Black Cuffs
Moisture-Wicking
Yes
Reflective Stripe Border Color
Silver
Sleeve Type
Long
Reflective Stripe Border Type
None
Collar Style
Tagless Collar

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Black; Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Black Cuffs, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 54 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.