Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve T-Shirt, Polyester, Pullover, Black; Orange, 4XL

  • Mfr # LUX-LSETPBK-O4X

  • Zoro # G4575011


product price: $17.99
/ea

Key Features

Material
Polyester
Color
Black; Orange
Fits Chest Size
56 in to 58 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSETPBK-O4X
Zoro #
G4575011
UPC #
021844617292
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
56 in to 58 in
Size-Body Type
Regular
Minimum Chest Size
56 in
Reflective Stripe Width
2 in
Maximum Chest Size
58 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Black; Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Gender
Unisex
Closure Type
Pullover
Fabric Weight
3.8 oz
Features
Absorbent, Launders Well, Lightweight, Soft
Front Closure Type
Pullover
Pocket Locations
Left Chest
Collar Style
Tagless Collar
Reflective Stripe Border Type
None
Shirt Style
T-Shirt
Reflective Stripe Border Color
Silver
Series
LUX-LSETPBK
Moisture-Wicking
Yes
Garment Features
Birdseye Texture, Black Bottom, Black Cuffs
Ultraviolet Protection Factor
30
Reflective Stripe Main Color
Silver
Sleeve Type
Long

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Black; Orange, Size 4XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Black Cuffs, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 58 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.