Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve T-Shirt, Polyester, Pullover, Black; Orange, M

  • Mfr # LUX-LSETPBK-OM

  • Zoro # G4574147


product price: $18.15
/ea

Key Features

Material
Polyester
Color
Black; Orange
Fits Chest Size
40 in to 42 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSETPBK-OM
Zoro #
G4574147
UPC #
021844617315
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Minimum Chest Size
40 in
Maximum Chest Size
42 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Black; Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Closure Type
Pullover
Gender
Unisex
Fabric Weight
3.8 oz
Features
Absorbent, Launders Well, Lightweight, Soft
Reflective Stripe Border Color
Silver
Collar Style
Tagless Collar
Reflective Stripe Border Type
None
Reflective Stripe Main Color
Silver
Pocket Locations
Left Chest
Shirt Style
T-Shirt
Series
LUX-LSETPBK
Moisture-Wicking
Yes
Ultraviolet Protection Factor
30
Front Closure Type
Pullover
Garment Features
Birdseye Texture, Black Bottom, Black Cuffs
Sleeve Type
Long

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Black; Orange, Size M, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Black Cuffs, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 42 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.