Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve T-Shirt, Polyester, Pullover, Orange, 3XL

  • Mfr # LUX-LSET2B-O3X

  • Zoro # G4574138


product price: $14.89
/ea

Key Features

Material
Polyester
Fits Chest Size
52 in to 54 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSET2B-O3X
Zoro #
G4574138
UPC #
021844613249
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
52 in to 54 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
54 in
Minimum Chest Size
52 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
0
ANSI Type
R
ANSI Class
2
Gender
Unisex
Closure Type
Pullover
Fabric Weight
3.8 oz
Features
Absorbent, Launders Well, Lightweight, Soft
Series
LUX-LSET2B
Reflective Stripe Border Color
Silver
Moisture-Wicking
Yes
Sleeve Type
Long
Collar Style
Tagless Collar
Reflective Stripe Border Type
None
Ultraviolet Protection Factor
30
Front Closure Type
Pullover
Garment Features
Birdseye Texture
Reflective Stripe Main Color
Silver
Shirt Style
T-Shirt

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 54 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.