Zoro Homepage

Unisex Long Sleeve T-Shirt, Polyester, Pullover, Orange, 4XL

  • Mfr # LUX-XLSPB-O4X

  • Zoro # G4574707


product price: $13.75
/ea

Key Features

Material
Polyester
Fits Chest Size
56 in to 58 in
Fit
Regular Fit
Number of Outside Pockets
1
Style
T-Shirt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XLSPB-O4X
Zoro #
G4574707
UPC #
021844616837
Country of Origin
China

Dimensions

Size
4XL
Fits Chest Size
56 in to 58 in
Size-Body Type
Regular
Minimum Chest Size
56 in
Maximum Chest Size
58 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Orange
Fit
Regular Fit
Number of Outside Pockets
1
Style
T-Shirt
Closure Type
Pullover
Fabric Weight
3.8 oz
Gender
Unisex
Pocket Locations
Left Chest
Garment Features
None
Front Closure Type
None
Sleeve Type
Long
Series
LUX-XLSPB
Moisture-Wicking
Yes
Ultraviolet Protection Factor
30

Description

Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Orange, Sleeve Type Long, Size 4XL, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XLSPB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.