Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve T-Shirt, Polyester, Pullover, Orange, S

  • Mfr # LUX-XLSPB-OS

  • Zoro # G4574549


product price: $13.75
/ea

Key Features

Material
Polyester
Fits Chest Size
32 in to 34 in
Fit
Regular Fit
Number of Outside Pockets
1
Fabric Weight
3.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-XLSPB-OS
Zoro #
G4574549
UPC #
021844616875
Country of Origin
China

Dimensions

Size
S
Fits Chest Size
32 in to 34 in
Size-Body Type
Regular
Minimum Chest Size
32 in
Maximum Chest Size
34 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Orange
Fit
Regular Fit
Number of Outside Pockets
1
Fabric Weight
3.8 oz
Closure Type
Pullover
Gender
Unisex
Style
T-Shirt
Pocket Locations
Left Chest
Sleeve Type
Long
Moisture-Wicking
Yes
Front Closure Type
None
Series
LUX-XLSPB
Garment Features
None
Ultraviolet Protection Factor
30

Description

Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Orange, Sleeve Type Long, Size S, Maximum Chest Size 34 in, Minimum Chest Size 32 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XLSPB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.