Unisex Long Sleeve T-Shirt, Polyester, Pullover, Yellow, 3XL
Mfr # LUX-XLSPB-Y3X
Zoro # G4574899
product price: $13.75
/eaKey Features
Material
Polyester
Fits Chest Size
52 in to 54 in
Fit
Regular Fit
Number of Outside Pockets
1
Style
T-Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XLSPB-Y3X
Zoro #
G4574899
UPC #
021844616745
Country of Origin
China
Dimensions
Size
3XL
Fits Chest Size
52 in to 54 in
Size-Body Type
Regular
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Details
Item
Long Sleeve T-Shirt
Material
Polyester
Color
Yellow
Fit
Regular Fit
Number of Outside Pockets
1
Style
T-Shirt
Closure Type
Pullover
Fabric Weight
3.8 oz
Gender
Unisex
Pocket Locations
Left Chest
Front Closure Type
None
Moisture-Wicking
Yes
Series
LUX-XLSPB
Ultraviolet Protection Factor
30
Sleeve Type
Long
Garment Features
None
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Yellow, Sleeve Type Long, Size 3XL, Maximum Chest Size 54 in, Minimum Chest Size 52 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XLSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.