Unisex Long Sleeve T-Shirt, Polyester, Pullover, Yellow, 4XL
Mfr # LUX-XLSPB-Y4X
Zoro # G4574801
product price: $13.75
/eaKey Features
Material
Polyester
Fits Chest Size
56 in to 58 in
Fit
Regular Fit
Number of Outside Pockets
1
Style
T-Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XLSPB-Y4X
Zoro #
G4574801
UPC #
021844616752
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
56 in to 58 in
Minimum Chest Size
56 in
Size-Body Type
Regular
Maximum Chest Size
58 in
Details
Item
Long Sleeve T-Shirt
Material
Polyester
Color
Yellow
Fit
Regular Fit
Number of Outside Pockets
1
Style
T-Shirt
Fabric Weight
3.8 oz
Gender
Unisex
Closure Type
Pullover
Garment Features
None
Front Closure Type
None
Ultraviolet Protection Factor
30
Series
LUX-XLSPB
Sleeve Type
Long
Pocket Locations
Left Chest
Moisture-Wicking
Yes
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Yellow, Sleeve Type Long, Size 4XL, Maximum Chest Size 58 in, Minimum Chest Size 56 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XLSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.