Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve T-Shirt, Polyester, Pullover, Yellow, L

  • Mfr # LUX-TLSP2B-YL

  • Zoro # G4575133


product price: $22.65
/ea

Key Features

Material
Polyester
Color
Yellow
Fits Chest Size
36 in to 38 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TLSP2B-YL
Zoro #
G4575133
UPC #
021844618343
Country of Origin
China

Dimensions

Size
L
Fits Chest Size
36 in to 38 in
Maximum Chest Size
38 in
Reflective Stripe Width
2 in
Minimum Chest Size
36 in
Size-Body Type
Regular

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Closure Type
Pullover
Gender
Unisex
Fabric Weight
3.8 oz
Features
Absorbent, Launders Well, Lightweight, Soft
Sleeve Type
Long
Pocket Locations
Left Chest
Front Closure Type
Pullover
Reflective Stripe Border Type
None
Garment Features
Birdseye Texture, Segmented Tape
Series
LUX-TLSP2B
Collar Style
Tagless Collar
Ultraviolet Protection Factor
30
Tag-less
Yes
Moisture-Wicking
Yes
Shirt Style
T-Shirt

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Segmented Tape, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 38 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.