Zoro Homepage

Unisex Long Sleeve T-Shirt, Polyester, Pullover, Yellow, M

  • Mfr # LUX-TLSP2B-YM

  • Zoro # G4575090


product price: $22.55
/ea

Key Features

Material
Polyester
Color
Yellow
Fits Chest Size
40 in to 42 in
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-TLSP2B-YM
Zoro #
G4575090
UPC #
021844618336
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Size-Body Type
Regular
Maximum Chest Size
42 in
Reflective Stripe Width
2 in
Minimum Chest Size
40 in

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size M, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Segmented Tape, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 42 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.